Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
2.6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.236
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
MC-02.5
Description
MC-02.5 SET SCREW COLLAR ; 2.5MM BLK OXD STL 100/BOX
Part # MC-02.5
BDI # 196735
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
4
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Bore - Millimeter:
2.5
Other Features:
Black Oxide Coated
60/2.5-ZZ
Description
60/2.5-ZZ DEEP GROOVE BALL BEARING ; MINIATURE SHIELDED
Part # 60/2.5-ZZ
BDI # 217572
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove | Miniature Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
0.315
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
2.8
Other Features:
Deep Groove | Miniature Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
0.315
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
68/2.5-ZZ
Description
68/2.5-ZZ DEEP GROOVE BALL BEARING ; MINIATURE SHIELDED
Part # 68/2.5-ZZ
BDI # 221336
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
2.6
Other Features:
Deep Groove | Miniature Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
0.236
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No