CCM-021
Description
CCM-021 CLAMP LOCK COLLAR ; STEEL SINGLE SPLIT METRIC W/LOCK SCREW
Part # CCM-021
BDI # 968261
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
14
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.626
Outside Diameter - Millimeter:
41.3
Bore - Millimeter:
21
Other Features:
Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw
4Y2AC8-21MTX
Description
4Y2AC8-21MTX FLANGED BLOCK BALL BEARING ; NON-RETURNABLE 52MM OD 304/316 SS
Part # 4Y2AC8-21MTX
BDI # 22529110
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
35.8
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
400 Stainless Steel Ball Bearing | 40 To 650 Deg F EDT Graphite Lubricant
Housing Style:
2 Bolt Flange Block
Housing Material:
Machined Stainless Steel
Mounting Method:
Set Screw