CFM022029022
Description
CFM022029022 FLANGED BEARING ; 22X29X22X36X3.5MM C93200 CAST BRONZE
Part # CFM022029022
BDI # 17053638
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.866
Nominal Outside Diameter - Inch:
1.142
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.144
Length Thru Bore - Millimeter:
22
Nominal Bore - Millimeter:
22
Length Thru Bore - Inch:
0.866
FFM022029018
Description
FFM022029018 FLANGED BEARING ; 22 X 28 X 18 X 36 X 3.5 MM
Part # FFM022029018
BDI # 18199181
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.866
Nominal Outside Diameter - Inch:
1.142
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.144
Length Thru Bore - Millimeter:
18
Nominal Bore - Millimeter:
22
Length Thru Bore - Inch:
0.709
AAM022027018
Description
AAM022027018 SLEEVE BEARING ; 22 X 27 X 18 MM BRONZE
Part # AAM022027018
BDI # 17051178
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.866
Nominal Outside Diameter - Inch:
1.063
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.065
Length Thru Bore - Millimeter:
18
Nominal Bore - Millimeter:
22
Length Thru Bore - Inch:
0.709
Outside Diameter - Millimeter:
27.051
AAM022027022
Description
AAM022027022 SLEEVE BEARING ; 22 X 27 X 22 MM BRONZE
Part # AAM022027022
BDI # 17051179
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.866
Nominal Outside Diameter - Inch:
1.063
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.065
Length Thru Bore - Millimeter:
22
Nominal Bore - Millimeter:
22
Length Thru Bore - Inch:
0.866
Outside Diameter - Millimeter:
27.051
AAM022028018
Description
AAM022028018 SLEEVE BEARING ; 22 X 28 X 18 MM BRONZE
Part # AAM022028018
BDI # 17051180
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.866
Nominal Outside Diameter - Inch:
1.102
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.105
Length Thru Bore - Millimeter:
18
Nominal Bore - Millimeter:
22
Length Thru Bore - Inch:
0.709
Outside Diameter - Millimeter:
28.06