Page 1 of 5

Next

Compare
300 HUB 7/8X1/4

COMPARE

300 HUB 7/8X1/4

Description
M30002808 COUPLING HUB ; 7/8" BORE 2.9" HUB DIA

MAGNALOY COUPLING

Part # M30002808

BDI # 601213

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
300 HUB 7/8X3/16

COMPARE

300 HUB 7/8X3/16

Description
300 HUB 7/8X3/16 COUPLING HUB ; 7/8" BORE 2.9" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M30002806

BDI # 601209

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 7/8 X NO KEYWAY

COMPARE

300 HUB 7/8 X NO KEYWAY

Description
300 HUB 7/8 X NO KEYWAY COUPLING HUB

MAGNALOY COUPLING

Part # M300028N

BDI # 601219

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 7/8X3/16 W/DSS

COMPARE

300 HUB 7/8X3/16 W/DSS

Description
300 HUB 7/8X3/16 W/DSS COUPLING HUB

MAGNALOY COUPLING

Part # M30002806DSS

BDI # 601211

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 7/8X3/16 W/DSS45

COMPARE

300 HUB 7/8X3/16 W/DSS45

Description
300 HUB 7/8X3/16 W/DSS45 COUPLING HUB

MAGNALOY COUPLING

Part # M30002806DSS45

BDI # 601212

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY