Page 1 of 151

Next

Compare
FB5012 X 7/8

COMPARE

FB5012 X 7/8

Description
FB5012 X 7/8 CHAIN CPLG FLG

DODGE

Part # 099133

BDI # 251546

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Length Thru Bore - Millimeter: 31.75

Length Thru Bore - Inch: 1.25
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth
Hub Diameter - Millimeter: 44.45
Hub Diameter - Inch: 1.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB5018 X 7/8

COMPARE

FB5018 X 7/8

Description
FB5018 X 7/8 CHAIN CPLG FLG

DODGE

Part # 099194

BDI # 251573

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.946
Length Thru Bore - Millimeter: 42.875

Length Thru Bore - Inch: 1.688
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB4016 X 7/8

COMPARE

FB4016 X 7/8

Description
FB4016 X 7/8 CHAIN CPLG FLG ; 7/8" BORE 1.969" HUB DIA

DODGE

Part # 099104

BDI # 251517

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.818
Length Thru Bore - Millimeter: 28.575

Length Thru Bore - Inch: 1.125
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB5016 X 7/8

COMPARE

FB5016 X 7/8

Description
FB5016 X 7/8 CHAIN CPLG FLG ; 7/8" BORE 2-1/2" HUB DIA

DODGE

Part # 099107

BDI # 251520

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.628
Length Thru Bore - Millimeter: 36.525

Length Thru Bore - Inch: 1.438
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
40BS13 7/8

COMPARE

40BS13 7/8

Description
40BS13 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 13T 7/8" BORE

MARTIN SPROCKET & GR

Part # 40BS13 7/8

BDI # 619529

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 2.089
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.328
Other Features: With 2 Set Screw
Global Part Number GPN: 32823
Pitch Diameter - Millimeter: 53.06
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY