Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Bore - Millimeter:
23
Bore - Inch:
0.906
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
639175
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.142
Retainer:
Yes
Separable:
No
Other Features:
C3 Clearance
Self Aligning:
No
MCL-23-AN
Description
MCL-23-AN CLAMP SHAFT COLLAR ; 1PIECE 23MM BORE ANODIZED ALUM
Part # MCL-23-AN
BDI # 24527182
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Bore - Millimeter:
23
Other Features:
Anodized | Forged Clamp Screw | Single Point Faced | Option Balanced Version
MSP-23-AN
Description
MSP-23-AN CLAMP SHAFT COLLAR ; 2PIECE 23MM BORE ANODIZED ALUM
Part # MSP-23-AN
BDI # 24527522
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Bore - Millimeter:
23
Other Features:
Anodized | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw