Page 1 of 14

Next

Compare
GBC.23216-88-300

COMPARE

GBC.23216-88-300

Description
GBC.23216-88-300 RADIAL BALL BEARING ; 1"X2"X0.5625" SINGLE ROW

GENERAL BEARING

Part # 1641DC(GBC-300-COMPARABLE TO NICE)

BDI # 426131

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14.3
Other Features: Semi Ground
Inch - Metric: Inch
Outside Diameter - Inch: 2

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 270587
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
300 HUB 1X1/4

COMPARE

300 HUB 1X1/4

Description
M30010008 COUPLING HUB ; 1IN BORE 1/4IN KW

MAGNALOY COUPLING

Part # M30010008

BDI # 601228

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
S8706-88-300

COMPARE

S8706-88-300

Description
GBC.S8706-88-300 DEEP GROOVE BALL BRG ; 1"X2"X1.179" W/SNAP RING

GENERAL BEARING

Part # 7616-DLG(GBC-COMPARABLE TO NICE)

BDI # 426560

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15.875
Other Features: Semi Ground
Inch - Metric: Inch
Outside Diameter - Inch: 2

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 270428
Cage Material: Steel
Internal Special Features: Wide Inner Ring
Snap Ring: Yes

Price Inventory : In stock
Loading Price
QTY
YCF-3.00-S

COMPARE

YCF-3.00-S

Description
YCF-3.00-S CAM FOLLOWER ASSY ; YOKE 3" RLR DIA X 1" BORE X 1.75"WD

PCI

Part # YCF-3.00-S

BDI # 21454248

Features

Roller Width - Inch: 1.75
Roller Width - Millimeter: 44.45
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3
Other Features: Moly-Filled Nylon Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
FTRY-3.00

COMPARE

FTRY-3.00

Description
FTRY-3.00 TRACK ROLLER ; FLANGED YOKE TYPE

PCI

Part # FTRY-3.00

BDI # 22971062

Features

Roller Width - Inch: 1.75
Roller Width - Millimeter: 44.45
Roller Surface Profile: Flat With Flange
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3
Other Features: Rubber Dual Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element: Taper Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY