10169-RINU

COMPARE

10169-RINU

Description
10169-RINU CYLINDRICAL ROLLER BEARING ; 9.9940 ID 14.9970 OD 6.0000 WD

SCHEERER BEARING

Part # 10169-RINU

BDI # 24975010

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 14.997
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner/Outer Ring - Both Sides
Other Features: Plain Inner and Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
F 9E FH 9.994 2-1/2X7/8 KW

COMPARE

F 9E FH 9.994 2-1/2X7/8 KW

Description
F 9E FH 9.994 2-1/2X7/8 KW ; POR

TIMKEN LOVEJOY

Part # F 9E FH 9.994 2-1/2X7/8 KW

BDI # 19074844

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 292.1

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 431.8
Hub Diameter - Inch: 17
Coupling Type: Gear Coupling
Torque: 1827000In-Lbs

Price Inventory : Available to order
Loading Price
QTY