8S 1 1/16
Description
8S 1 1/16 SLEEVE CPLG FLANGE ; 8 SIZE SPACER CAST IRON
Part # 8S 1 1/16
BDI # 624360
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135 | Hytrel 4530In-Lbs
9S 1 1/16
Description
9S 1 1/16 SLEEVE CPLG FLANGE ; 9 SIZE SPACER CAST IRON
Part # 9S 1 1/16
BDI # 625788
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
6S 1 1/16
Description
6S 1 1/16 SLEEVE CPLG FLANGE ; 6 SIZE SPACER CAST IRON
Part # 6S 1 1/16
BDI # 622552
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs
7S 1 1/16
Description
7S 1 1/16 SLEEVE CPLG FLANGE ; 7 SIZE SPACER CAST IRON
Part # 7S 1 1/16
BDI # 623937
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.838
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
TPR 725 | Hytrel 2875In-Lbs
5S 1 1/16
Description
5S 1 1/16 SLEEVE CPLG FLANGE ; 5 SIZE SPACER CAST IRON
Part # 5S 1 1/16
BDI # 621131
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
47.625
Coupling Type:
Elastomeric Coupling
Torque:
TPR 240In-Lbs