29TM01NXCG25

COMPARE

29TM01NXCG25

Description
NSK 29TM01NXCG25

NSK

Part # 29TM01NXCG25

BDI # 20101421

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 17
Other Features: Deep Groove | Sealed Clean Bearing | Rubber Seal | With Snap Ring Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY