1010G FLEXHUB 1.249 1/4X1/8KW NR 0788527
Description
1010G FLEXHUB 1.249 1/4X1/8KW ; NON-RETURNABLE NR 0788527
Part # 10011649
BDI # 18104251
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
68.58
Hub Diameter - Inch:
2.7
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs
60B20SS X 1.249/1.250
Description
60B20SS X 1.249/1.250 CHAIN SPROCKET ; STAINLESS 60B CHAIN 20T
Part # 60B20SS X 1.249/1.250
BDI # 22968684
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.186
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
60B18 1.249/1.250 5/16KW
Description
60B18 1.249/1.250 5/16KW SPROCKET ; 1.249IN BORE 18 TEETH STEEL
Part # 60B18 1.249/1.250 5/16KW
BDI # 21536381
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore