P3W220E
Description
P3W220E PILLOW BLOCK BALL BEARING ; 1 1/4" SHAFT DIA
Part # 10421547
BDI # 577591
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Other Features:
Single Row
Global Part Number GPN:
245695
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
W220ELK97
Description
W220ELK97 BALL BEARING ; NON-RETURNABLE 1-1/4" UNMOUNTED
Part # 10421874
BDI # 26251187
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.887
Length Thru Bore - Inch:
1.531
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
W220EL
Description
W220EL INSERT BALL BEARING ; 1-1/4" BORE NARROW IR 2.835" OD
Part # 10417383
BDI # 580764
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Intermediate Duty | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Global Part Number GPN:
245190
Mounting Method:
Eccentric Collar
PL3W220E
Description
PL3W220E PILLOW BLOCK BALL BEARING ; 1-1/4" SHAFT DIA
Part # 10441518
BDI # 577645
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Other Features:
Single Row | Low Base
Global Part Number GPN:
245880
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2