Page 1 of 2

Next

Compare
8S 1 5/16

COMPARE

8S 1 5/16

Description
8S 1 5/16 SLEEVE CPLG FLANGE ; 8 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 8S 1 5/16

BDI # 624369

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
7S 1 5/16

COMPARE

7S 1 5/16

Description
7S 1 5/16 SLEEVE CPLG FLANGE ; 1.313" BORE X 2.813" HUB DIA FLG TYPE

MARTIN SPROCKET & GR

Part # 7S 1 5/16

BDI # 623945

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
6S 1 5/16

COMPARE

6S 1 5/16

Description
6S 1 5/16 SLEEVE CPLG FLANGE ; 6 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 6S 1 5/16

BDI # 622559

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
E-1-5/16

COMPARE

E-1-5/16

Description
E-1-5/16 QD BUSHING ; 1-5/16" BORE

POWERDRIVE LLC

Part # E-1-5/16

BDI # 739068

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.834
Length Thru Bore - Millimeter: 66.675
Length Thru Bore - Inch: 2.625
Outside Diameter - Millimeter: 97.384

Bore - Millimeter: 33.35
Bore - Inch: 1.313
Other Features: Keyway on ID | Steel
Global Part Number GPN: 567170
Bushing Series: E

Price Inventory : Available to order
Loading Price
QTY
SH-1-5/16

COMPARE

SH-1-5/16

Description
SH-1-5/16 QD BUSHING ; 1-5/16" BORE

POWERDRIVE LLC

Part # SH-1-5/16

BDI # 740165

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.871
Length Thru Bore - Millimeter: 33.35
Length Thru Bore - Inch: 1.313
Outside Diameter - Millimeter: 47.523

Bore - Millimeter: 33.35
Bore - Inch: 1.313
Other Features: Keyway on ID | Steel
Global Part Number GPN: 567552
Bushing Series: SH

Price Inventory : Available to order
Loading Price
QTY