CBM038044025
Description
CBM038044025 SLEEVE BEARING ; 38MM ID X 44MM OD X 25MM L C93200 METRIC
Part # CBM038044025
BDI # 17053524
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.496
Nominal Outside Diameter - Inch:
1.732
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.735
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
38
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
44.07
CBM038044035
Description
CBM038044035 SLEEVE BEARING ; 38MM ID X 44MM OD X 35MM L C93200 METRIC
Part # CBM038044035
BDI # 17053525
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.496
Nominal Outside Diameter - Inch:
1.732
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.735
Length Thru Bore - Millimeter:
35
Nominal Bore - Millimeter:
38
Length Thru Bore - Inch:
1.378
Outside Diameter - Millimeter:
44.07
CBM038044045
Description
CBM038044045 SLEEVE BEARING ; 38MM ID X 44MM OD X 45MM L C93200 METRIC
Part # CBM038044045
BDI # 17053526
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.496
Nominal Outside Diameter - Inch:
1.732
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.735
Length Thru Bore - Millimeter:
45
Nominal Bore - Millimeter:
38
Length Thru Bore - Inch:
1.772
Outside Diameter - Millimeter:
44.07
AAM038044045
Description
AAM038044045 SLEEVE BEARING ; 38 X 44 X 45 MM BRONZE
Part # AAM038044045
BDI # 17051199
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.496
Nominal Outside Diameter - Inch:
1.732
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.735
Length Thru Bore - Millimeter:
45
Nominal Bore - Millimeter:
38
Length Thru Bore - Inch:
1.772
Outside Diameter - Millimeter:
44.07
AAM038044025
Description
AAM038044025 SLEEVE BEARING ; 38 X 44 X 25 MM BRONZE
Part # AAM038044025
BDI # 18198903
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.496
Nominal Outside Diameter - Inch:
1.732
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.735
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
38
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
44.07