17-3M09-6CA2
Description
17-3M09-6CA2 TIMING PULLEY ; 3MM PITCH 9MM BELT W 3/16" BORE ALUM 17T
Part # 17-3M09-6CA2
BDI # 22713840
Features
Pitch Diameter - Inch:
0.639
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Metric
Outside Diameter - Inch:
0.609
Face Width - Millimeter:
11.506
Face Width - Inch:
0.453
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
16.231
Mounting Method:
Finished Bore
12-3M06-IA2
Description
12-3M06-IA2 TIMING PULLEY ; 3MM PITCH 6MM BELT W 3/16" BORE ALUM 12T
Part # 12-3M06-IA2
BDI # 22697972
Features
Pitch Diameter - Inch:
0.451
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Metric
Outside Diameter - Inch:
0.421
Face Width - Millimeter:
8.306
Face Width - Inch:
0.327
Belt Pitch:
3 MM
Other Features:
Type 6CI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
11.455
Mounting Method:
Finished Bore
14-3M06-IA2
Description
14-3M06-IA2 TIMING PULLEY ; 3MM PITCH 6MM BELT W 3/16" BORE ALUM 14T
Part # 14-3M06-IA2
BDI # 22704934
Features
Pitch Diameter - Inch:
0.526
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.496
Face Width - Millimeter:
8.484
Face Width - Inch:
0.334
Belt Pitch:
3 MM
Other Features:
Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13.36
Mounting Method:
Finished Bore
14MP025-6CA2
Description
14MP025-6CA2 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 3/16" BORE 14T
Part # 14MP025-6CA2
BDI # 22706245
Features
Pitch Diameter - Inch:
0.357
Flange Outside Diameter - Millimeter:
13.462
Inch - Metric:
Inch
Outside Diameter - Inch:
0.337
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
9.068
Mounting Method:
Finished Bore
15-3M06-IA2
Description
15-3M06-IA2 TIMING PULLEY ; 3MM PITCH 6MM BELT W 3/16" BORE ALUM 15T
Part # 15-3M06-IA2
BDI # 22707305
Features
Pitch Diameter - Inch:
0.564
Flange Outside Diameter - Millimeter:
17.399
Inch - Metric:
Metric
Outside Diameter - Inch:
0.534
Face Width - Millimeter:
8.484
Face Width - Inch:
0.334
Belt Pitch:
3 MM
Other Features:
Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
14.326
Mounting Method:
Finished Bore