BVS030504
Description
BVS030504 SLEEVE BEARING ; POR 3/16"ID X 5/16"OD X 1/4"L VESPEL 21
Part # BVS030504
BDI # 19051534
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.188
Nominal Outside Diameter - Inch:
0.313
Inch - Metric:
Inch
Material:
Vespel
Outside Diameter - Inch:
0.315
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
4.775
Length Thru Bore - Inch:
0.25
Outside Diameter - Millimeter:
8
BVF030505
Description
BVF030505 FLANGED BEARING ; POR 3/16X5/16X5/16X7/16X1/16 VESPEL
Part # BVF030505
BDI # 19051519
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.188
Nominal Outside Diameter - Inch:
0.313
Flange Outside Diameter - Millimeter:
11.125
Inch - Metric:
Inch
Material:
Vespel
Outside Diameter - Inch:
0.315
Length Thru Bore - Millimeter:
7.95
Nominal Bore - Millimeter:
4.775
Length Thru Bore - Inch:
0.313
BVF030504
Description
BVF030504 FLANGED BEARING ; POR 3/16 X 5/16 X 1/4 X 7/16X1/16 VESPEL
Part # BVF030504
BDI # 19051518
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.188
Nominal Outside Diameter - Inch:
0.313
Flange Outside Diameter - Millimeter:
11.125
Inch - Metric:
Inch
Material:
Vespel
Outside Diameter - Inch:
0.315
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
4.775
Length Thru Bore - Inch:
0.25
BVS030508
Description
BVS030508 SLEEVE BEARING ; POR 3/16"ID X 5/16"OD X 1/2"L VESPEL 21
Part # BVS030508
BDI # 19051536
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.188
Nominal Outside Diameter - Inch:
0.313
Inch - Metric:
Inch
Material:
Vespel
Outside Diameter - Inch:
0.315
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
4.775
Length Thru Bore - Inch:
0.5
Outside Diameter - Millimeter:
8
BVS030506
Description
BVS030506 SLEEVE BEARING ; POR 3/16"ID X 5/16"OD X 3/8"L VESPEL 21
Part # BVS030506
BDI # 19051535
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.188
Nominal Outside Diameter - Inch:
0.313
Inch - Metric:
Inch
Material:
Vespel
Outside Diameter - Inch:
0.315
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
4.775
Length Thru Bore - Inch:
0.375
Outside Diameter - Millimeter:
8