AAM040050025
Description
AAM040050025 SLEEVE BEARING ; 40 X 50 X 25 MM BRONZE
Part # AAM040050025
BDI # 18198908
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.969
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.971
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
40
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
50.068
AAM040050030
Description
AAM040050030 SLEEVE BEARING ; 40 X 50 X 30 MM BRONZE
Part # AAM040050030
BDI # 18198909
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.969
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.971
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
40
Length Thru Bore - Inch:
1.181
Outside Diameter - Millimeter:
50.068
AAM040046050
Description
AAM040046050 SLEEVE BEARING ; 40MM ID X 46MM OD X 50MM L SAE 841
Part # AAM040046050
BDI # 18198907
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.811
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.814
Length Thru Bore - Millimeter:
50
Nominal Bore - Millimeter:
40
Length Thru Bore - Inch:
1.969
Outside Diameter - Millimeter:
46.07
AAM040046035
Description
AAM040046035 SLEEVE BEARING ; 40 X 46 X 35 MM BRONZE
Part # AAM040046035
BDI # 17051200
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.811
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.814
Length Thru Bore - Millimeter:
35
Nominal Bore - Millimeter:
40
Length Thru Bore - Inch:
1.378
Outside Diameter - Millimeter:
46.07
CBM040050030
Description
CBM040050030 SLEEVE BEARING ; 40MM ID X 50MM OD X 30MM L C93200 METRIC
Part # CBM040050030
BDI # 17053528
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.969
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.971
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
40
Length Thru Bore - Inch:
1.181
Outside Diameter - Millimeter:
50.068