11S 1 5/8
Description
11S 1 5/8 SLEEVE CPLG FLANGE ; 11 SIZE SPACER CAST IRON
Part # 11S 1 5/8
BDI # 614591
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
TPR 4530 | Hytrel 18000In-Lbs
10H 1 5/8
Description
10H 1 5/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING
Part # 10H 1 5/8
BDI # 613998
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.375
Length Thru Bore - Millimeter:
59.538
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
TPR 2875 | Hytrel 11350In-Lbs
11HS 1 5/8
Description
11HS 1 5/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING
Part # 11HS 1 5/8
BDI # 614585
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
48.412
Other Features:
Components May or May Not Intermix Among Brands | Short Hub
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
TPR 4530 | Hytrel 18000In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.625
Length Thru Bore - Millimeter:
50
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
7H 1 5/8
Description
7H 1 5/8 CPLG SPACER HUB ; 1-5/8" BORE 2-13/16" OD
Part # 7H 1 5/8
BDI # 623928
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.813
Length Thru Bore - Millimeter:
37.313
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
TPR 725 | Hytrel 2875In-Lbs