300 HUB 42 X 12 METRIC

COMPARE

300 HUB 42 X 12 METRIC

Description
M300 42MM 12MMKW COUPLING ROUND BORE HUB

MAGNALOY COUPLING

Part # M300M4212

BDI # 25129788

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY