SLD 900 MM 44

COMPARE

SLD 900 MM 44

Description
SLD 900 MM 44 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # 69790498013

BDI # 598944

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.15

Outside Diameter - Millimeter: 80
Bore - Millimeter: 44
Length - Millimeter: 25
Other Features: 7 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 0.984

Price Inventory : Available to order
Loading Price
QTY
L225 44MM 12X3.3MM KW

COMPARE

L225 44MM 12X3.3MM KW

Description
L225 44MM 12X3.3MM KW ; POR

TIMKEN LOVEJOY

Part # L225 44MM 12X3.3MM KW

BDI # 19073740

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ 38/45B PM 44MM 12MM KW

COMPARE

CJ 38/45B PM 44MM 12MM KW

Description
CJ 38/45B PM 44MM 12MM KW

TIMKEN LOVEJOY

Part # CJ 38/45B PM 44MM 12MM KW

BDI # 19074312

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Iron
Outside Diameter - Inch: 3.15

Length Thru Bore - Millimeter: 44.958
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 80
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
8S 44MM 12X3.3MM KW

COMPARE

8S 44MM 12X3.3MM KW

Description
8S 44MM 12X3.3MM KW

TIMKEN LOVEJOY

Part # 8S 44MM 12X3.3MM KW

BDI # 19074038

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53.34
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs

Price Inventory : Available to order
Loading Price
QTY