Features
Enclosure:
Open
Outer Race Width - Millimeter:
16.51
Other Features:
Radial | Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
3.167
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Pressed Cage
Snap Ring:
No
EW284202
Description
EW284202 THRUST WASHER ; 1-3/4"ID X 2-5/8"OD X 1/8"LG BRONZE
Part # EW284202
BDI # 17054494
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.641
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
0.125
Outside Diameter - Millimeter:
67.081