1080T HUB X 2.3755/2.3770 KW 2SS
Description
1080T HUB X 2.3755/2.3770 KW 2SS CPLG ; GRID-LIGN FIN BORE AND T-L HUBS NON RET
Part # 396155
BDI # 27301165
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | 2.377" Maximum Bore
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
CB384632
Description
CB384632 SLEEVE BEARING ; 2-3/8"ID X 2-7/8"OD X 4"L C93200 CAST
Part # CB384632
BDI # 17053330
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.375
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.878
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
60.325
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
73.101
CB384648
Description
CB384648 SLEEVE BEARING ; 2-3/8"ID X 2-7/8"OD X 6"L C93200 CAST
Part # CB384648
BDI # 17053332
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.375
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.878
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
60.325
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
73.101
CB384448
Description
CB384448 SLEEVE BEARING ; 2-3/8"ID X 2-3/4"OD X 6"L C93200 CAST
Part # CB384448
BDI # 17053329
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.375
Nominal Outside Diameter - Inch:
2.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.753
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
60.325
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
69.926
CB384440
Description
CB384440 SLEEVE BEARING ; 2-3/8"ID X 2-3/4"OD X 5"L C93200 CAST
Part # CB384440
BDI # 17053328
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.375
Nominal Outside Diameter - Inch:
2.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.753
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
60.325
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
69.926