LF250 CYLINDRICAL HUB 2.503 KW
Description
LF250 CYLINDRICAL HUB 2.503 KW
Part # LF250 CYLINDRICAL HUB 2.503 KW
BDI # 19073466
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.3
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
160.02
Coupling Type:
Elastomeric Coupling
Torque:
77400In-Lbs
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
BB16
Outside Diameter - Inch:
3.004
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
76.302
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
BB16
Outside Diameter - Inch:
3.004
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
76.302