1025G FLEX HUB 2.750 5/8X5/16KW 0744686
Description
1025G FLEX HUB 2.750 5/8X5/16KW 0744686 ; NON-RETURNABLE
Part # 10052211
BDI # 18104534
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
1100T HUB 2.748 5/8X5/16KW NR 0744009
Description
1100T HUB 2.748 5/8X5/16KW ; NON-RETURNABLE NR 0744009
Part # 10011133
BDI # 18106173
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
1100 2.7480/2.7490 KW PULLER HOLE
Description
1100 2.7480/2.7490 KW CPLG HUB W/PH
Part # 69790405521
BDI # 597968
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
HD160B18 X 2.748IN/2.749IN KW 2SS
Description
HD160B18 X 2.748IN/2.749IN KW 2SS SPRKT
Part # D160B18 X 2.748IN/2.749IN KW 2SS
BDI # 25427168
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
231.648
Inch - Metric:
Inch
Material:
Cast Steel
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
95.25
Other Features:
Components may or may not inter-mix among brands - 8 Bolt Hub | Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter:
155.448
Coupling Type:
Disc Coupling