FCX 2.5 HUB 71MM P7 20X4.9MMKW
Description
FCX 2.5 71MM P7 20X4.9MMKW COUPLING HUB
Part # 69790433485
BDI # 23188688
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
FX 4S HUB RGD 71MM P7 20X4.9MMKW
Description
FX 4S HUB RGD 71MM P7 20X4.9MMKW ; FLANGE STYLE
Part # 69790442429
BDI # 23200087
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FXL 4 HUB 71MMP7-20X4.9MMKW
Description
FXL 4 HUB 71MMP7-20X4.9MMKW ; LABYRINTH SEAL FLANGED
Part # 69790435489
BDI # 23192730
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
188.214
Hub Diameter - Inch:
7.41
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
FX 4SM HUB RGD 71MM P7 20X4.9MMKW
Description
FX 4SM HUB RGD 71MM P7 20X4.9MMKW ; FLANGE STYLE
Part # 69790442735
BDI # 23200700
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FX 3S HUB RGD 71MM P7 20X4.9MMKW
Description
FX 3S HUB RGD 71MM P7 20X4.9MMKW ; FLANGE STYLE
Part # 69790440272
BDI # 23198012
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs