Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Key on ID and OD | Steel
Global Part Number GPN:
567440
Bushing Series:
R2
80BS56-2-15/16
Description
80BS56-2-15/16 ROLLER CHAIN SPROCKET ; 1" PITCH 56T 18.410" OD 2-15/16" BORE
Part # 80BS56-2-15/16
BDI # 747895
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.835
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.407
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
453.009
Mounting Method:
Finished Bore
80BS26H-2-15/16
Description
80BS26H-2-15/16 ROLLER CHAIN SPROCKET ; 1" PITCH 26T 8.84" OD 2-15/16" BORE
Part # 80BS26H-2-15/16
BDI # 747748
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore
80BS45-2-15/16
Description
80BS45-2-15/16 ROLLER CHAIN SPROCKET ; 1" PITCH 45T 14.900" OD 2-15/16" BORE
Part # 80BS45-2-15/16
BDI # 747845
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Finished Bore
80BS42-2-15/16
Description
80BS42-2-15/16 ROLLER CHAIN SPROCKET ; 1" PITCH 42T 13.940"OD 2-15/16" BORE
Part # 80BS42-2-15/16
BDI # 747835
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Finished Bore