CB475528
Description
CB475528 SLEEVE BEARING ; 2-15/16"ID X 3-7/16"OD X 3-1/2"L C93200
Part # CB475528
BDI # 17053389
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.938
Nominal Outside Diameter - Inch:
3.438
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.443
Length Thru Bore - Millimeter:
88.9
Nominal Bore - Millimeter:
74.625
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
87.452
CB475540
Description
CB475540 SLEEVE BEARING ; 2-15/16"ID X 3-7/16"OD X 5"L C93200
Part # CB475540
BDI # 17053390
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.938
Nominal Outside Diameter - Inch:
3.438
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.443
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
74.625
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
87.452
CB475552
Description
CB475552 SLEEVE BEARING ; 2-15/16"ID X 3-7/16"OD X 6-1/2"L C93200
Part # CB475552
BDI # 17053391
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.938
Nominal Outside Diameter - Inch:
3.438
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.443
Length Thru Bore - Millimeter:
165.1
Nominal Bore - Millimeter:
74.625
Length Thru Bore - Inch:
6.5
Outside Diameter - Millimeter:
87.452
CB476056
Description
CB476056 SLEEVE BEARING ; 2-15/16"ID X 3-3/4"OD X 7"L C93200 CAST
Part # CB476056
BDI # 17053392
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.938
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.755
Length Thru Bore - Millimeter:
177.8
Nominal Bore - Millimeter:
74.625
Length Thru Bore - Inch:
7
Outside Diameter - Millimeter:
95.377
120B20H X 2.939 PER DWG RM00066
Description
120B20H X 2.939 PER DWG RM00066 SPKT ; MTO ROLLER CHAIN
Part # 120B20H X 2.939 PER DWG RM00066
BDI # 25816049
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore