160BS12SS X 2.99
Description
160BS12SS X 2.99 ; B TYPE 8.66IN OD 2.5IN OAL CHN SPRKT
Part # 160BS12SS X 2.99
BDI # 25188540
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
8.664
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Finished Bore