38AT5/25-2
Description
38AT5/25-2 TIMING PULLEY ; 5MM PITCH 25MM BELT W 25 TEETH ALUMINUM
Part # 38AT5/25-2
BDI # 22714749
Features
Pitch Diameter - Inch:
1.575
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.516
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
40
Mounting Method:
Finished Bore
20-5M09M6FA8
Description
20-5M09M6FA8 TIMING PULLEY ; 5MM PITCH 9MM BELT W 8MM BORE ALUM 20T
Part # 20-5M09M6FA8
BDI # 22723390
Features
Pitch Diameter - Inch:
1.26
Flange Outside Diameter - Millimeter:
34.9
Inch - Metric:
Metric
Outside Diameter - Inch:
1.209
Face Width - Millimeter:
13.9
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
32
Mounting Method:
Finished Bore
27AT5/27-2
Description
27AT5/27-2 TIMING PULLEY ; 5MM PITCH 16MM BELT W 27 TEETH ALUMINUM
Part # 27AT5/27-2
BDI # 22698088
Features
Pitch Diameter - Inch:
1.693
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.642
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
43
Mounting Method:
Finished Bore
48-3M06M6A8
Description
48-3M06M6A8 TIMING PULLEY ; 3MM PITCH 6MM BELT W 8MM BORE ALUM 48T
Part # 48-3M06M6A8
BDI # 22714455
Features
Pitch Diameter - Inch:
1.811
Inch - Metric:
Metric
Outside Diameter - Inch:
1.776
Face Width - Millimeter:
10.3
Face Width - Inch:
0.406
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
46
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
30MP025M6FA8
Description
30MP025M6FA8 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 8MM BORE 30T
Part # 30MP025M6FA8
BDI # 22703908
Features
Pitch Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Metric
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
9.9
Face Width - Inch:
0.39
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19
Mounting Method:
Finished Bore