Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Bore - Millimeter:
83
Bore - Inch:
3.268
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
580 (1) | 572 (1)
Basic Number:
580
Precision Class:
Standard
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
5.236
Outside Diameter - Millimeter:
133
Bore - Millimeter:
83
Bore - Inch:
3.268
Other Features:
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Precision Class:
Standard
Basic Number:
HM516448
GTR 8310845
Description
GTR 8310845 NEEDLE ROLLER BEARING ; 83MM ID X 108MM OD X 45MM W MACHINED
Part # GTR8310845
BDI # 23284940
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.252
Retainer:
No
Separable:
No
Other Features:
2 Rib Outer Ring | Full Complement | Mallet Shaped Roller | With Stop Ring
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.252
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Machined Type
Self Aligning:
No
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Ball Screw Support
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable