Page 1 of 2

Next

Compare
M1211CH

COMPARE

M1211CH

Description
M1211CH BEARING OUTER RING ; 100 MM OD X 21 MM W

NTN

Part # M1211CH

BDI # 17148306

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Outer Ring | Blind Dowel Hole in Outer Ring OD
Global Part Number GPN: 452288
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M5211DA

COMPARE

M5211DA

Description
M5211DA BEARING OUTER RING ; 100.046 MM OD

NTN

Part # M5211DA

BDI # 1222657

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 3.938
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: 1 Rib Outer Ring | Standard Capacity
Global Part Number GPN: 452490
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
331958/Q

COMPARE

331958/Q

Description
SKF 331958/Q

SKF

Part # 331958/Q

BDI # 1414503

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Outside Diameter - Millimeter: 140
Bore - Millimeter: 88

Bore - Inch: 3.465
Other Features: 1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class: Standard
Basic Number: 331958

Price Inventory : Available to order
Loading Price
QTY
D80B110 X 88MM 25X5.4KW 2SS

COMPARE

D80B110 X 88MM 25X5.4KW 2SS

Description
D80B110 X 88MM 25X5.4KW 2SS CHN SPROCKET

MARTIN SPROCKET & GR

Part # D80B110 X 88MM 25X5.4KW 2SS

BDI # 24449213

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 3.55
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.006
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 90.16
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
M5211C

COMPARE

M5211C

Description
M5211C CYLINDRICAL ROLLER BRG ; POR

NSK

Part # M5211C

BDI # 17760412

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Outer Ring | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY