1025G FLEX HUB 3.500 7/8X7/16KW 0744691

COMPARE

1025G FLEX HUB 3.500 7/8X7/16KW 0744691

Description
1025G FLEX HUB 3.500 7/8X7/16KW 0744691 ; NON-RETURNABLE

FALK

Part # 10052215

BDI # 18104570

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100 3.4970/3.4985 KW PULLER HOLE

COMPARE

1100 3.4970/3.4985 KW PULLER HOLE

Description
1100 3.4970/3.4985 KW CPLG HUB W/PH

TIMKEN LOVEJOY

Part # 69790405527

BDI # 597974

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY