120BS24H X 3-3/4IN

COMPARE

120BS24H X 3-3/4IN

Description
120BS24H X 3-3/4IN RLR CHAIN SPROCKET ; 120CHAIN 24T

MARTIN SPROCKET & GR

Part # 120BS24H X 3-3/4IN

BDI # 24971980

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.492

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.294
Pitch Diameter - Millimeter: 291.9
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
A100B35 X 3.75

COMPARE

A100B35 X 3.75

Description
A100B35 X 3.75 CHAIN SPROCKET ; A100B35 PER DWG 100AB35X375-KW-SS

TSUBAKI

Part # A100B35 X 3.75

BDI # 24435016

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.945

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.639
Pitch Diameter - Millimeter: 354.2
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY