ISTC-025-20
Description
ISTC-025-20 CLAMP COLLAR ; 1/4"-20 BORE BLK OXD STL 1-PIECE
Part # ISTC-025-20
BDI # 196493
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1/4-20
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Bore - Millimeter:
0
Other Features:
Black Oxide Coated
TCL-4-20-F
Description
TCL-4-20-F THREADED SHAFT COLLAR ; 1PIECE 1/4"-20 BORE STEEL
Part # TCL-4-20-F
BDI # 801583
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1/4-20
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Bore - Millimeter:
0
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
TCL-4-20-SS
Description
TCL-4-20-SS THREADED SHAFT COLLAR ; 1PIECE 1/4"-20 BORE SS
Part # TCL-4-20-SS
BDI # 801584
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1/4-20
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Bore - Millimeter:
0
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
TSP-4-20-F
Description
TSP-4-20-F THREADED SHAFT COLLAR ; 2PIECE 1/4"-20 BORE STEEL
Part # TSP-4-20-F
BDI # 801658
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
1/4-20
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Bore - Millimeter:
0
Other Features:
Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
TSP-4-20-SS
Description
TSP-4-20-SS THREADED SHAFT COLLAR ; 2PIECE 1/4"-20 BORE SS
Part # TSP-4-20-SS
BDI # 801659
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
1/4-20
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Bore - Millimeter:
0
Other Features:
Corrosion Resistance | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread