TSP-24-6-SS
Description
TSP-24-6-SS THREADED SHAFT COLLAR ; 2PIECE 1-1/2"-6 BORE SS
Part # TSP-24-6-SS
BDI # 801647
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
1-1/2-6
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Bore - Millimeter:
0
Other Features:
Corrosion Resistance | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
TCL-24-6-SS
Description
TCL-24-6-SS THREADED SHAFT COLLAR ; 1PIECE 1-1/2"-6 BORE SS
Part # TCL-24-6-SS
BDI # 801572
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-1/2-6
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Bore - Millimeter:
0
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
TCL-24-6-F
Description
TCL-24-6-F THREADED SHAFT COLLAR ; 1PIECE 1-1/2"-6 BORE STEEL
Part # TCL-24-6-F
BDI # 801571
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-1/2-6
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Bore - Millimeter:
0
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
TSP-24-6-F
Description
TSP-24-6-F THREADED SHAFT COLLAR ; 2PIECE 1-1/2"-6 BORE STEEL
Part # TSP-24-6-F
BDI # 801646
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
1-1/2-6
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Bore - Millimeter:
0
Other Features:
Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
TC-150-06
Description
TC-150-06 CLAMP COLLAR ; 1 1/2"-6 BORE BLK OXD STL 1-PIECE
Part # TC-150-06
BDI # 197440
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
1-1/2-6
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Bore - Millimeter:
0
Other Features:
Black Oxide Coated | Safety Clamping Collar