TSP-18-7-F
Description
TSP-18-7-F THREADED SHAFT COLLAR ; 2PIECE 1-1/8"-7 BORE STEEL
Part # TSP-18-7-F
BDI # 801632
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
1-1/8-7
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
0
Other Features:
Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
TSP-18-7-SS
Description
TSP-18-7-SS THREADED SHAFT COLLAR ; 2PIECE 1-1/8"-7 BORE SS
Part # TSP-18-7-SS
BDI # 801633
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
1-1/8-7
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
0
Other Features:
Corrosion Resistance | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
TCL-18-7-SS
Description
TCL-18-7-SS THREADED SHAFT COLLAR ; 1PIECE 1-1/8"-7 BORE SS
Part # TCL-18-7-SS
BDI # 801558
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-1/8-7
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
0
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
TCL-18-7-F
Description
TCL-18-7-F THREADED SHAFT COLLAR ; 1PIECE 1-1/8"-7 BORE STEEL
Part # TCL-18-7-F
BDI # 801557
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-1/8-7
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
0
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
TC-112-07
Description
TC-112-07 CLAMP COLLAR ; 1 1/8"-7 BORE BLK OXD STL 1-PIECE
Part # TC-112-07
BDI # 197629
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
1-1/8-7
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.125
Outside Diameter - Millimeter:
53.975
Bore - Millimeter:
0
Other Features:
Black Oxide Coated | Safety Clamping Collar