TSP-22-6-F
Description
TSP-22-6-F THREADED SHAFT COLLAR ; 2PIECE 1 3/8"-6 BORE STEEL
Part # TSP-22-6-F
BDI # 801640
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
1-3/8-6
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
0
Other Features:
Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
TSP-22-6-SS
Description
TSP-22-6-SS THREADED SHAFT COLLAR ; 2PIECE 1 3/8"-6 BORE SS
Part # TSP-22-6-SS
BDI # 801641
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
1-3/8-6
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
0
Other Features:
Corrosion Resistance | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
TCL-22-6-SS
Description
TCL-22-6-SS THREADED SHAFT COLLAR ; 1PIECE 1 3/8"-6 BORE SS
Part # TCL-22-6-SS
BDI # 801566
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-3/8-6
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
0
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
GSTC-137-06-B
Description
GSTC-137-06-B CLAMP COLLAR ; 3/8"-6 BORE BLK OXD STL
Part # GSTC-137-06-B
BDI # 196171
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-3/8-6
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
0
Other Features:
Black Oxide Coated
ISTC-137-06
Description
ISTC-137-06 CLAMP COLLAR ; 1-3/8"-6 BORE BLK OXD STL 1-PC
Part # ISTC-137-06
BDI # 196539
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-3/8-6
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
0
Other Features:
Black Oxide Coated