ISTC-200-12
Description
ISTC-200-12 CLAMP COLLAR ; 2"-12 BORE BLK OXD STL 1-PIECE
Part # ISTC-200-12
BDI # 196549
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
2-12
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Bore - Millimeter:
0
Other Features:
Black Oxide Coated
TCL-32-12-F
Description
TCL-32-12-F THREADED SHAFT COLLAR ; 1PIECE 2-12 BORE STEEL
Part # TCL-32-12-F
BDI # 801575
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
2-12
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Bore - Millimeter:
0
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
GSTC-200-12-B
Description
GSTC-200-12-B CLAMP COLLAR ; 2-12" BORE BLK OXD STL
Part # GSTC-200-12-B
BDI # 196181
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
2-12
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Bore - Millimeter:
0
Other Features:
Black Oxide Coated
ISTC-200-12-S
Description
ISTC-200-12-S CLAMP COLLAR ; 2"-12 BORE SS 1-PIECE
Part # ISTC-200-12-S
BDI # 196550
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
2-12
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Bore - Millimeter:
0
Other Features:
Corrosion Resistance
GSTC-200-12-SS
Description
GSTC-200-12-SS THREADED CLAMPING COLLAR
Part # GSTC-200-12-SS
BDI # 196182
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
2-12
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Bore - Millimeter:
0
Other Features:
Corrosion Resistance