ISTC-075-16
Description
ISTC-075-16 CLAMP COLLAR ; 3/4"-16 BORE BLK OXD STL 1-PIECE 20/BOX
Part # ISTC-075-16
BDI # 196519
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
3/4-16
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
Black Oxide Coated
Width - Inch:
0.5
TC-075-16
Description
TC-075-16 CLAMP COLLAR ; 3/4"-16 BORE BLK OXD STL 1-PIECE 20/BOX
Part # TC-075-16
BDI # 197619
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
3/4-16
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Black Oxide Coated | Safety Clamping Collar
Width - Inch:
0.5