TSP-6-24-SS
Description
TSP-6-24-SS THREADED SHAFT COLLAR ; 2PIECE 3/8"-24 BORE SS
Part # TSP-6-24-SS
BDI # 801669
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
3/8-24
Component:
Shaft Collar
Width - Millimeter:
8.738
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Bore - Millimeter:
0
Other Features:
Corrosion Resistance | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
TSP-6-24-F
Description
TSP-6-24-F THREADED SHAFT COLLAR ; 2PIECE 3/8"-24 BORE STEEL
Part # TSP-6-24-F
BDI # 801668
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
3/8-24
Component:
Shaft Collar
Width - Millimeter:
8.738
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Bore - Millimeter:
0
Other Features:
Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
TCL-6-24-SS
Description
TCL-6-24-SS THREADED SHAFT COLLAR ; 1PIECE 3/8"-24 BORE SS
Part # TCL-6-24-SS
BDI # 801594
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
3/8-24
Component:
Shaft Collar
Width - Millimeter:
8.738
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Bore - Millimeter:
0
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
TCL-6-24-F
Description
TCL-6-24-F THREADED SHAFT COLLAR ; 1PIECE 3/8"-24 BORE STEEL
Part # TCL-6-24-F
BDI # 801593
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
3/8-24
Component:
Shaft Collar
Width - Millimeter:
8.738
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Bore - Millimeter:
0
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
GSTC-037-24-B
Description
GSTC-037-24-B CLAMP COLLAR ; 3/8"-24 BORE BLK OXD STL
Part # GSTC-037-24-B
BDI # 196135
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
3/8-24
Component:
Shaft Collar
Width - Millimeter:
9.525
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Bore - Millimeter:
0
Other Features:
Black Oxide Coated