MTCL-12-1.75-F
Description
MTCL-12-1.75-F THREADED SHAFT COLLAR ; 1PIECE M12X1.75 BORE STEEL
Part # MTCL-12-1.75-F
BDI # 800422
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
M12 X 1.75
Component:
Shaft Collar
Width - Millimeter:
11
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.102
Outside Diameter - Millimeter:
28
Bore - Millimeter:
0
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced
MTCL-12-1.75-SS
Description
MTCL-12-1.75-SS THREADED SHAFT COLLAR ; 1PIECE M12X1.75 BORE SS
Part # MTCL-12-1.75-SS
BDI # 800423
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
M12 X 1.75
Component:
Shaft Collar
Width - Millimeter:
11
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.102
Outside Diameter - Millimeter:
28
Bore - Millimeter:
0
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced