MTCL-16-2-SS

COMPARE

MTCL-16-2-SS

Description
MTCL-16-2-SS THREADED SHAFT COLLAR ; 1PIECE M16X2 BORE SS

RULAND

Part # MTCL-16-2-SS

BDI # 800425

Features

Split or Solid Description: One Piece Split Threaded
Bore Threaded: M16 X 2
Component: Shaft Collar
Width - Millimeter: 13
Inch - Metric: Metric

Material: Stainless Steel
Outside Diameter - Inch: 1.339
Outside Diameter - Millimeter: 34
Bore - Millimeter: 0
Other Features: Corrosion Resistance | Forged Clamp Screw | Single Point Faced

Price Inventory : Available to order
Loading Price
QTY
MTCL-16-2-F

COMPARE

MTCL-16-2-F

Description
MTCL-16-2-F THREADED SHAFT COLLAR ; 1PIECE M16X2 BORE STEEL

RULAND

Part # MTCL-16-2-F

BDI # 800424

Features

Split or Solid Description: One Piece Split Threaded
Bore Threaded: M16 X 2
Component: Shaft Collar
Width - Millimeter: 13
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 1.339
Outside Diameter - Millimeter: 34
Bore - Millimeter: 0
Other Features: Black Oxide Coated | Forged Clamp Screw | Single Point Faced

Price Inventory : Available to order
Loading Price
QTY