MTCL-6-1-SS

COMPARE

MTCL-6-1-SS

Description
MTCL-6-1-SS THREADED SHAFT COLLAR ; 1PIECE M6X1 BORE SS

RULAND

Part # MTCL-6-1-SS

BDI # 800437

Features

Split or Solid Description: One Piece Split Threaded
Bore Threaded: M6 X 1
Component: Shaft Collar
Width - Millimeter: 9
Inch - Metric: Metric

Material: Stainless Steel
Outside Diameter - Inch: 0.63
Outside Diameter - Millimeter: 16
Bore - Millimeter: 0
Other Features: Corrosion Resistance | Forged Clamp Screw | Single Point Faced

Price Inventory : Available to order
Loading Price
QTY
MTCL-6-1-F

COMPARE

MTCL-6-1-F

Description
MTCL-6-1-F THREADED SHAFT COLLAR ; 1PIECE M6X1 BORE STEEL

RULAND

Part # MTCL-6-1-F

BDI # 800436

Features

Split or Solid Description: One Piece Split Threaded
Bore Threaded: M6 X 1
Component: Shaft Collar
Width - Millimeter: 9
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 0.63
Outside Diameter - Millimeter: 16
Bore - Millimeter: 0
Other Features: Black Oxide Coated | Forged Clamp Screw | Single Point Faced

Price Inventory : Available to order
Loading Price
QTY