MTCL-8-1.25-F
Description
MTCL-8-1.25-F THREADED SHAFT COLLAR ; 1PIECE M8X1.25 BORE STEEL
Part # MTCL-8-1.25-F
BDI # 800438
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
M8 X 1.25
Component:
Shaft Collar
Width - Millimeter:
9
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.709
Outside Diameter - Millimeter:
18
Bore - Millimeter:
0
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced
MTCL-8-1.25-SS
Description
MTCL-8-1.25-SS THREADED SHAFT COLLAR ; 1PIECE M8X1.25 BORE SS
Part # MTCL-8-1.25-SS
BDI # 800439
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
M8 X 1.25
Component:
Shaft Collar
Width - Millimeter:
9
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
0.709
Outside Diameter - Millimeter:
18
Bore - Millimeter:
0
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced