MCL-20-F
Description
MCL-20-F CLAMP SHAFT COLLAR ; 1PIECE 20MM BORE STEEL
Part # MCL-20-F
BDI # 1403749
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.575
Outside Diameter - Millimeter:
40
Bore - Millimeter:
20
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Option Balanced Version
MCL-15-F
Description
MCL-15-F CLAMP SHAFT COLLAR ; 1PIECE 15MM BORE STEEL
Part # MCL-15-F
BDI # 21478208
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
13
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.339
Outside Diameter - Millimeter:
34
Bore - Millimeter:
15
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Option Balanced Version