MSP-25-SS
Description
MSP-25-SS CLAMP SHAFT COLLAR ; 2PIECE 25MM BORE SS
Part # MSP-25-SS
BDI # 800268
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Bore - Millimeter:
25
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
MCL-30-A
Description
MCL-30-A CLAMP SHAFT COLLAR ; 1PIECE 30MM BORE ALUM
Part # MCL-30-A
BDI # 799431
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.126
Outside Diameter - Millimeter:
54
Bore - Millimeter:
30
Other Features:
Forged Clamp Screw | Single Point Faced | Option Balanced Version
MSP-40-F
Description
MSP-40-F CLAMP SHAFT COLLAR ; 2PIECE 40MM BORE STEEL
Part # MSP-40-F
BDI # 800301
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.362
Outside Diameter - Millimeter:
60
Bore - Millimeter:
40
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw