2C-056
Description
2C-056 CLAMP COLLAR ; 9/16" BORE BLK OXD STL 2-PIECE 20/BOX
Part # 2C-056
BDI # 193440
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
11.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.313
Outside Diameter - Millimeter:
33.35
Bore - Millimeter:
14.3
Other Features:
Black Oxide Coated
2C-237
Description
2C-237 CLAMP COLLAR ; 2-3/8" BORE BLK OXD STL 2-PIECE 5/BOX
Part # 2C-237
BDI # 193574
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Bore - Millimeter:
60.325
Other Features:
Black Oxide Coated
2C-050-S
Description
2C-050-S CLAMP COLLAR ; 1/2" BORE SS 2-PIECE 20/BOX
Part # 2C-050-S
BDI # 193437
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
10.312
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Bore - Millimeter:
12.7
Other Features:
Corrosion Resistance
1C-200
Description
1C-200 CLAMP COLLAR ; 2" BORE BLK OXD STL 1-PIECE 5/BOX
Part # 1C-200
BDI # 193361
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Bore - Millimeter:
50.8
Other Features:
Black Oxide Coated | No Relief Cut
2C-075-S
Description
2C-075-S CLAMP COLLAR ; 3/4" BORE SS 2-PIECE 20/BOX
Part # 2C-075-S
BDI # 193459
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Bore - Millimeter:
19.05
Other Features:
Corrosion Resistance