2C-100
Description
2C-100 CLAMP COLLAR ; 1" BORE BLK OXD STL 2-PIECE 20/BOX
Part # 2C-100
BDI # 193474
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
25.4
Other Features:
Black Oxide Coated
2 7/16 SPLIT IRON COLLAR
Description
2 7/16 SPLIT IRON COLLAR ; 2-7/16" BORE 4.44" OD 1.88" W SPLIT IRON
Part # 010096
BDI # 239424
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
4.875
Outside Diameter - Millimeter:
123.825
Bore - Millimeter:
61.925
Width - Inch:
2
C-018-DT
Description
C-018-DT SET SCREW COLLAR ; 3/16" BORE UNPLATED STL 100/BOX
Part # C-018-DT
BDI # 193110
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
6.35
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.438
Outside Diameter - Millimeter:
11.125
Bore - Millimeter:
4.775
Width - Inch:
0.25
G2SC-400-B
Description
G2SC-400-B CLAMP COLLAR ; 4" BORE BLK OXD STL 2-PIECE
Part # G2SC-400-B
BDI # 195372
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Bore - Millimeter:
101.6
Other Features:
Black Oxide Coated
QCL-12-A
Description
QCL-12-A QUICK CLAMPING SHAFT COLLAR ; CAM LEVER 3/4" BORE ANODIZED ALUM
Part # QCL-12-A
BDI # 801060
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
13
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
1.969
Outside Diameter - Millimeter:
50
Bore - Millimeter:
19.05
Other Features:
Anodized | Quick Clamp | Special Design for Quick Adjustment