1LE24211AB412AA3
Description
1LE24211AB412AA3 AC MOTOR ; 3PH 2HP
Part # 1LE24211AB412AA3
BDI # 22139261
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21213AB216AG3
Description
1MB21213AB216AG3 LOW-VOLTAGE AC MOTOR ; 230/460V 50HP NEMA 3PH SQUIRRE XP100
Part # 1MB21213AB216AG3
BDI # 22478427
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24212AB212AA3
Description
1LE24212AB212AA3 AC MOTOR ; 10HP 1800RPM 3PH 215T TEFC
Part # 1LE24212AB212AA3
BDI # 21456837
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23213AB216AA3
Description
1LE23213AB216AA3 AC MOTOR ; 50HP 1800RPM 230/460V 326T NP
Part # 1LE23213AB216AA3
BDI # 27700535
1LE23212CB116AA3
Description
1LE23212CB116AA3 AC MOTOR ; 25HP 1800RPM 230/460V 284T NP
Part # 1LE23212CB116AA3
BDI # 28391918