1LE23213CB212AA3
Description
1LE23213CB212AA3 AC MOTOR ; 75HP 1800RPM SD100 460V 365T NP
Part # 1LE23213CB212AA3
BDI # 22594512
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted